SINGLE ROW BALL BEARING - 1in KANIGEN ACCU-LOC NICKEL 4-BOLT FLANGE
- Mfr # UEF205-16NPMZ20
- Zoro # G714855269
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Bore Diameter
1 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEF205-16NPMZ20
- Zoro #
- G714855269
- UPC #
- 808250231645
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.