Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE
- Mfr # UEMFL205-16MZ20
- Zoro # G012376992
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bore Diameter
1 in
Number of Mount Holes
2
Overall Length
4-7/8 in
Mount Hole Center-to-Center Length
3-57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFL205-16MZ20
- Zoro #
- G012376992
- UPC #
- 808250262175
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1 in
- Overall Length
- 4-7/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1-29/64 in
- Flange Thickness
- 17/32 in
Description
A=in, E=3-57/64in, G=17/32in, X=1-1/16in, S=15/32in, L=2-3/4in, Z=1-29/64in,U=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.