Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in KANIGEN ACCU-LOC WHITE 3-BOLT FLANGE BRACKET
- Mfr # UEFBL205-16MZ20W
- Zoro # G412376738
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-3/4 in
Shaft Locking Type
Concentric Collar
Overall Width
1-43/64 in
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFBL205-16MZ20W
- Zoro #
- G412376738
- UPC #
- 808250332151
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-3/4 in
- Overall Width
- 1-43/64 in
- Overall Height
- 4-3/4 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 1 in
Details
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-43/64in, U=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.