Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT205-16
- Zoro # G612375906
product price:Â
$
47.45
/ea
Key Features
Overall Height
2-3/4 in
Number of Mount Holes
2
System of Measurement
Inch
Overall Length
4-7/8 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT205-16
- Zoro #
- G612375906
- UPC #
- 808250104437
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 2-3/4 in
- Overall Length
- 4-7/8 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1.551 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.551in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.