Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL205-16
- Zoro # G612376910
product price:Â
$
43.25
/ea
Key Features
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Overall Length
3-3/4 in
Number of Mount Holes
2
Flange Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL205-16
- Zoro #
- G612376910
- UPC #
- 808250103157
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
- Overall Height
- 2-23/32 in
- Overall Width
- 1.358 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=25/64in, b=2-23/32in, Z=1.358in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.