Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX205-16
- Zoro # G612377238
product price:Â
$
55.55
/ea
Key Features
Overall Length
3-3/4 in
Overall Width
1.358 in
Housing Material
Malleable Iron
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFX205-16
- Zoro #
- G612377238
- UPC #
- 808250106981
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/4 in
- Overall Width
- 1.358 in
- Overall Height
- 2-1/2 in
- Bore Diameter
- 1 in
- Flange Thickness
- 27/64 in
- Mount Hole Center-to-Center Length
- 3 in
Details
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.358in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.