SINGLE ROW BALL BEARING - 1in NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL5-16CEB
- Zoro # G214861081
product price:Â
$
91.69
/ea
Key Features
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Overall Width
1-31/32 in
Mount Hole Center-to-Center Length
3-57/64 in
Flange Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNFL5-16CEB
- Zoro #
- G214861081
- UPC #
- 808250123339
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-31/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
- Overall Length
- 5-1/8 in
- Overall Height
- 1.063 in
- Bore Diameter
- 1 in
Details
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.