SINGLE ROW BALL BEARING - 1in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL5-16
- Zoro # G112375536
product price:Â
$
38.19
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Steel
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL5-16
- Zoro #
- G112375536
- UPC #
- 808250101931
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 11/16 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, e=3in, t=0.079in, b=11/16in, s=11/32in, C=2-51/64in, F=2-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.