SINGLE ROW BALL BEARING - 1in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF5-16
- Zoro # G812377205
product price:Â
$
38.19
/ea
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Bearing Insert Material
Steel
Housing Type
Triangular
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF5-16
- Zoro #
- G812377205
- UPC #
- 808250101894
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- System of Measurement
- Inch
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 3-3/4 in
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.