SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLF5-16B
- Zoro # G412376820
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3 in
Overall Width
1-7/32 in
Overall Length
3-3/4 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF5-16B
- Zoro #
- G412376820
- UPC #
- 808250175659
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1-7/32 in
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
- Bore Diameter
- 1 in
- Overall Height
- 1.063 in
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=25/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.