SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL5-16CB
- Zoro # G512377215
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Bearing Insert Material
Stainless Steel
Overall Width
1-31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL5-16CB
- Zoro #
- G512377215
- UPC #
- 808250212385
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1-31/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
- Overall Height
- 1.063 in
- Flange Thickness
- 17/32 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-31/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.