Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL5-16CB
- Zoro # G412377254
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
29/64 in
Number of Mount Holes
3
Mount Hole Center-to-Center Length
1-5/8 in
Bore Diameter
1 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBFBL5-16CB
- Zoro #
- G412377254
- UPC #
- 808250315819
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 1 in
- Overall Length
- 4-3/4 in
- Overall Width
- 2-11/64 in
- Overall Height
- 4-3/4 in
Details
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.