Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL5-16CW
- Zoro # G012375988
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Width
1-31/32 in
Overall Height
1.063 in
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL5-16CW
- Zoro #
- G012375988
- UPC #
- 808250212415
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-31/32 in
- Overall Height
- 1.063 in
- Overall Length
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1 in
Details
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-31/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.