Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL5-16CEW
- Zoro # G612377177
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL5-16CEW
- Zoro #
- G612377177
- UPC #
- 808250474684
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 1 in
- Overall Length
- 4-3/4 in
- Overall Height
- 4-3/4 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Width
- 2-11/64 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.