Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL5-16CW
- Zoro # G612375951
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-3/4 in
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Flange Thickness
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL5-16CW
- Zoro #
- G612375951
- UPC #
- 808250315840
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.