SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL205-16B
- Zoro # G312375947
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
29/64 in
Overall Height
4-3/4 in
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL205-16B
- Zoro #
- G312375947
- UPC #
- 808250218080
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Dimensions
- Flange Thickness
- 29/64 in
- Overall Height
- 4-3/4 in
- Overall Width
- 1-5/8 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Length
- 4-3/4 in
- Bore Diameter
- 1 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.