Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL205-16RFCEW
- Zoro # G314860885
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Overall Length
5-1/8 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Width
1-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16RFCEW
- Zoro #
- G314860885
- UPC #
- 808250317752
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
Dimensions
- Bore Diameter
- 1 in
- Overall Length
- 5-1/8 in
- Overall Width
- 1-29/64 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
- Overall Height
- 1.339 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.