Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL205-16
- Zoro # G412376585
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Overall Height
1.339 in
Shaft Locking Type
Set Screw
Overall Width
1-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL205-16
- Zoro #
- G412376585
- UPC #
- 808250237500
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 1.339 in
- Overall Width
- 1-13/32 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 4-7/8 in
- Bore Diameter
- 1 in
Description
A=4-7/8in, E=3-57/64in, G=17/32in, X=1-1/16in, S=15/32in, L=2-3/4in, Z=1-13/32in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.