Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT205-16
- Zoro # G512377307
product price:Â
$
62.89
/ea
Key Features
Housing Type
Oval
Flange Thickness
7/16 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGFJT205-16
- Zoro #
- G512377307
- UPC #
- 808250108527
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 7/16 in
- Bore Diameter
- 1 in
- Overall Width
- 1.807 in
- Overall Height
- 2-3/4 in
- Overall Length
- 4-7/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Details
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Description
a=4-7/8in, e=3-57/64in, g=7/16in, x=1-9/64in, s=29/64in, b=2-3/4in, Z=1.807in, L=1-3/4in