SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLF5-16MZ2B
- Zoro # G912377235
product price:Â
$
78.49
/ea
Key Features
Housing Material
PBT Thermoplastic
Flange Thickness
7/16 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLF5-16MZ2B
- Zoro #
- G912377235
- UPC #
- 808250113972
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 7/16 in
- Overall Length
- 3-3/4 in
- Overall Height
- 1.063 in
- Bore Diameter
- 1 in
- Overall Width
- 1-7/32 in
- Mount Hole Center-to-Center Length
- 3 in
Details
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=25/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.