Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # BFBL5-16MZ2CEB
- Zoro # G612375791
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
4-3/4 in
Bearing Insert Material
Steel
Number of Mount Holes
3
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL5-16MZ2CEB
- Zoro #
- G612375791
- UPC #
- 808250173372
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4-3/4 in
- Flange Thickness
- 29/64 in
- Overall Width
- 2-11/64 in
- Overall Height
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 1 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.