Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX205-16NPMZ2
- Zoro # G214858296
product price:Â
$
88.15
/ea
Key Features
System of Measurement
Inch
Housing Material
Malleable Iron
Overall Height
2-1/2 in
Bearing Insert Type
Radial Ball
Flange Thickness
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX205-16NPMZ2
- Zoro #
- G214858296
- UPC #
- 808250313952
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Overall Height
- 2-1/2 in
- Flange Thickness
- 27/64 in
- Overall Width
- 1.201 in
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.