Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # UCFL205-16NPMZ2RF
- Zoro # G514863600
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Material
Steel
Flange Thickness
9/16 in
Bore Diameter
1 in
Overall Height
2-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL205-16NPMZ2RF
- Zoro #
- G514863600
- UPC #
- 808250393404
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1 in
- Overall Height
- 2-11/16 in
- Overall Length
- 5-1/8 in
- Overall Width
- 1.406 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Details
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.