SINGLE ROW BALL BEARING - 1in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL205-16MZ2W
- Zoro # G212377027
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17/32 in
Overall Width
1-29/64 in
Housing Type
Oval
Overall Height
1.339 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL205-16MZ2W
- Zoro #
- G212377027
- UPC #
- 808250128297
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 1-29/64 in
- Overall Height
- 1.339 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.