SINGLE ROW BALL BEARING - 2-1/2in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL313-40
- Zoro # G312377293
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Flange Thickness
1 in
Number of Mount Holes
2
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL313-40
- Zoro #
- G312377293
- UPC #
- 808250266197
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 1 in
- Bore Diameter
- 2-1/2 in
- Overall Height
- 6-7/8 in
- Overall Length
- 11-5/8 in
- Mount Hole Center-to-Center Length
- 9-29/64 in
- Overall Width
- 3.071 in
Description
a=11-5/8in, e=9-29/64in, g=1in, x=2-9/32in, s=1-7/32in, b=6-7/8in, Z=3.071in, Bi=2.953in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.