SINGLE ROW BALL BEARING - 2-1/2in WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL213-40NP
- Zoro # G514856855
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
8-17/64 in
Overall Height
6-1/8 in
Bore Diameter
2-1/2 in
Housing Type
Oval
Overall Width
2.744 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL213-40NP
- Zoro #
- G514856855
- UPC #
- 808250324330
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 8-17/64 in
- Overall Height
- 6-1/8 in
- Bore Diameter
- 2-1/2 in
- Overall Width
- 2.744 in
- Flange Thickness
- 15/16 in
- Overall Length
- 10-3/16 in
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.