SINGLE ROW BALL BEARING - 2-15/16in HIGH TEMP 400 DEG 4-BOLT FLANGE
- Mfr # UCF215-47C4HR5
- Zoro # G514859863
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Bore Diameter
2-15/16 in
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF215-47C4HR5
- Zoro #
- G514859863
- UPC #
- 808250320820
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 2-15/16 in
Details
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.