Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-1/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL211-34
- Zoro # G712375882
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Number of Mount Holes
2
Mount Hole Center-to-Center Length
7-1/4 in
Overall Length
8-13/16 in
Flange Thickness
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-34
- Zoro #
- G712375882
- UPC #
- 808250150854
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Length
- 8-13/16 in
- Flange Thickness
- 25/32 in
- Overall Height
- 5-1/8 in
- Overall Width
- 2.299 in
- Bore Diameter
- 2-1/8 in
Description
a=8-13/16in, e=7-1/4in, g=25/32in, x=1-11/16in, s=3/4in, b=5-1/8in, Z=2.299in, Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.