Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2-3/16'' MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCSX11-35
- Zoro # G712309849
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Overall Length
7-1/8 in
Bearing Insert Material
Steel
Overall Width
1-49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCSX11-35
- Zoro #
- G712309849
- UPC #
- 808250475193
- Country of Origin
- Japan
- Item
- Flange Cartridge
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 7-1/8 in
- Overall Width
- 1-49/64 in
- Bore Diameter
- 2-3/16 in
- Flange Thickness
- 1 1/32 in
Description
a=7-1/8'', p=6'', e=4.232'', s=5/8'', J=7/8'', K=1/2'', g=1-1/32'', f=5.000'', Z=1.765625'', L=2.609375''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.