SINGLE ROW BALL BEARING - 2-3/16in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX11-35
- Zoro # G914863378
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Flange Thickness
25/32 in
Overall Length
9-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX11-35
- Zoro #
- G914863378
- UPC #
- 808250475087
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 25/32 in
- Overall Length
- 9-13/16 in
- Bore Diameter
- 2-3/16 in
- Overall Height
- 5-1/2 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Overall Width
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.