Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/16in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT211-35
- Zoro # G512377185
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT211-35
- Zoro #
- G512377185
- UPC #
- 808250189588
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Flange Thickness
- 19/32 in
- Bore Diameter
- 2-3/16 in
- Overall Length
- 8-3/4 in
- Overall Height
- 5-1/4 in
- Overall Width
- 2.937 in
Description
a=8-3/4in, e=7-1/4in, g=19/32in, x=1-45/64in, s=43/64in, b=5-1/4in, Z=2.937in, L=2-13/16in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.