Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL211-35NPMZ2
- Zoro # G814856432
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-1/8 in
Mount Hole Center-to-Center Length
7-1/4 in
Overall Width
2.299 in
Bore Diameter
2-3/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-35NPMZ2
- Zoro #
- G814856432
- UPC #
- 808250393329
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2.299 in
- Bore Diameter
- 2-3/16 in
- Overall Length
- 8-13/16 in
- Flange Thickness
- 25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.