SINGLE ROW BALL BEARING - 2-3/4in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL314-44
- Zoro # G812377427
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2-3/4 in
Overall Width
3.189 in
Overall Height
7-15/16 in
Flange Thickness
1 1/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL314-44
- Zoro #
- G812377427
- UPC #
- 808250270880
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 2-3/4 in
- Overall Width
- 3.189 in
- Overall Height
- 7-15/16 in
- Flange Thickness
- 1 1/8 in
- Mount Hole Center-to-Center Length
- 9-27/32 in
- Overall Length
- 12-3/8 in
Description
a=12-3/8in, e=9-27/32in, g=1-1/8in, x=2-13/32in, s=1-3/8in, b=7-15/16in, Z=3.189in, Bi=3.071in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.