Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-7/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL312-39
- Zoro # G412377001
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
7/8 in
System of Measurement
Inch
Housing Type
Oval
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL312-39
- Zoro #
- G412377001
- UPC #
- 808250265046
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 7/8 in
- Overall Length
- 10-5/8 in
- Overall Height
- 6-1/4 in
- Bore Diameter
- 2-7/16 in
- Mount Hole Center-to-Center Length
- 8-11/32 in
- Overall Width
- 3.071 in
Description
a=10-5/8in, e=8-11/32in, g=7/8in, x=2-7/32in, s=1-7/32in, b=6-1/4in, Z=3.071in, Bi=2.795in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.