SINGLE ROW BALL BEARING - 2-7/16in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL212-39C4HR5
- Zoro # G414856979
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Material
Steel
Overall Width
2.705 in
Housing Material
Cast Iron
Overall Length
9-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-39C4HR5
- Zoro #
- G414856979
- UPC #
- 808250238927
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2.705 in
- Overall Length
- 9-13/16 in
- Bore Diameter
- 2-7/16 in
- Flange Thickness
- 25/32 in
- Overall Height
- 5-1/2 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.