SINGLE ROW BALL BEARING - 2-7/16in STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFL212-39NP
- Zoro # G014861830
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Housing Material
304 Stainless Steel
Housing Type
Oval
Bore Diameter
2-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL212-39NP
- Zoro #
- G014861830
- UPC #
- 808250317028
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 2-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.