Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-7/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFL212-39
- Zoro # G212376679
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
5-1/2 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
7-61/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFL212-39
- Zoro #
- G212376679
- UPC #
- 808250212262
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
Dimensions
- Overall Height
- 5-1/2 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Bore Diameter
- 2-7/16 in
- Overall Length
- 9-13/16 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2.764 in
Description
a=9-13/16in, e=7-61/64in, g=25/32in, x=1-7/8in, s=29/32in, b=5-1/2in, Z=2.764in, L=2.622in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.