Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2 HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCCJO311-32
- Zoro # G111241023
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Overall Height
7 in
Flange Thickness
43/64 in
Bore Diameter
2 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCCJO311-32
- Zoro #
- G111241023
- UPC #
- 808250252855
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Height
- 7 in
- Flange Thickness
- 43/64 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 5-5/8 in
- Overall Length
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.