Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL004
- Zoro # G212375771
product price:Â
$
42.49
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
71 mm
Overall Width
26.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL004
- Zoro #
- G212375771
- UPC #
- 808250105649
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Width
- 26.5 mm
- Overall Length
- 90 mm
- Overall Height
- 55 mm
- Flange Thickness
- 8 mm
- Bore Diameter
- 20 mm
Description
a=90MM, e=71MM, g=8MM, x=16MM, s=10MM, b=55MM, Z=26.5MM, L=24.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.