Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER
- Mfr # KFL004C
- Zoro # G212377119
product price:Â
$
65.15
/ea
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Metric
Flange Thickness
8 mm
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL004C
- Zoro #
- G212377119
- UPC #
- 808250280667
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 8 mm
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Height
- 55 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
Description
a=90MM, e=71MM, g=8MM, x=16MM, s=10MM, b=55MM, V=31inM=45MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.