SINGLE ROW BALL BEARING - 20MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT204
- Zoro # G512375686
product price:Â
$
43.39
/ea
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
11 mm
Housing Type
Oval
Housing Material
Cast Iron
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT204
- Zoro #
- G512375686
- UPC #
- 808250103294
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 11 mm
- Overall Length
- 112 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
- Bore Diameter
- 20 mm
- Overall Height
- 60 mm
- Overall Width
- 37.8 mm
Description
a=112MM, e=89.7MM, g=11MM, x=25MM, s=10.5MM, b=60MM, Z=37.8MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.