Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL204
- Zoro # G412376875
product price:Â
$
40.65
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Number of Mount Holes
2
Overall Width
34.5 mm
Mount Hole Center-to-Center Length
71.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL204
- Zoro #
- G412376875
- UPC #
- 808250102716
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 34.5 mm
- Mount Hole Center-to-Center Length
- 71.5 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 11 mm
- Overall Length
- 90 mm
- Overall Height
- 63 mm
Description
a=90MM, e=71.5MM, g=11MM, x=20MM, s=10MM, b=63MM, Z=34.5MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.