SINGLE ROW BALL BEARING - 20MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF204
- Zoro # G212377232
product price:Â
$
34.95
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Number of Mount Holes
3
Housing Type
Triangular
Overall Height
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF204
- Zoro #
- G212377232
- UPC #
- 808250102228
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- System of Measurement
- Metric
Dimensions
- Overall Height
- 90 mm
- Bore Diameter
- 20 mm
- Overall Length
- 90 mm
Description
a=90MM, p=71.5MM, t=2MM, b=16MM, s=9MM, F=56MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.