SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE204
- Zoro # G012376947
product price:Â
$
50.89
/ea
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Overall Width
27.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE204
- Zoro #
- G012376947
- UPC #
- 808250105496
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 27.2 mm
- Mount Hole Center-to-Center Length
- 71.4 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 17 mm
- Overall Length
- 90 mm
- Overall Height
- 67 mm
Description
a=90MM, e=71.4MM, g=17MM, s=10MM, b=67MM, Z=27.2MM, Bi=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.