SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL4
- Zoro # G012375551
product price:Â
$
33.69
/ea
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
71.5 mm
Number of Mount Holes
2
Overall Length
90 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPFL4
- Zoro #
- G012375551
- UPC #
- 808250101498
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 71.5 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
- Overall Height
- 16 mm
Details
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Steel
Description
a=90MM, e=71.5MM, t=2MM, b=16MM, s=9MM, C=67MM, F=56MM, Bi=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.