Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT4
- Zoro # G112376632
product price:Â
$
37.29
/ea
Key Features
System of Measurement
Metric
Housing Material
Steel
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT4
- Zoro #
- G112376632
- UPC #
- 808250101511
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Height
- 76.2 mm
- Bore Diameter
- 20 mm
- Overall Length
- 76.2 mm
Description
a=76.2MM, p=71.5MM, t=2MM, b=16MM, s=9MM, F=56MM, M=33MM, Bi=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.