SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLF4B
- Zoro # G512376799
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11 mm
Housing Type
Oval
Mount Hole Center-to-Center Length
71 mm
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF4B
- Zoro #
- G512376799
- UPC #
- 808250167913
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Height
- 24.7 mm
- Overall Width
- 29 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
Description
A=90MM, E=71MM, G=11MM, X=20MM, S=10MM, L=63MM, Z=29MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.