Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLF4W
- Zoro # G412376943
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11 mm
Overall Height
24.7 mm
Bearing Insert Material
Stainless Steel
Mount Hole Center-to-Center Length
71 mm
Overall Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF4W
- Zoro #
- G412376943
- UPC #
- 808250167920
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 11 mm
- Overall Height
- 24.7 mm
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
- Overall Width
- 29 mm
Description
A=90MM, E=71MM, G=11MM, X=20MM, S=10MM, L=63MM, Z=29MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.