Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL4CW
- Zoro # G712377046
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45.4 mm
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL4CW
- Zoro #
- G712377046
- UPC #
- 808250353477
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Housing Type
- Triangular
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Width
- 45.4 mm
- Overall Height
- 108 mm
- Overall Length
- 108 mm
- Flange Thickness
- 11.4 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Bore Diameter
- 20 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=45.4MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.