SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE
- Mfr # MUCF204
- Zoro # G411240863
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
12 mm
Number of Mount Holes
4
System of Measurement
Metric
Mount Hole Center-to-Center Length
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCF204
- Zoro #
- G411240863
- UPC #
- 808250230594
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 12 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Overall Width
- 33.3 mm
- Overall Length
- 86 mm
- Bore Diameter
- 20 mm
- Overall Height
- 86 mm
Details
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.